FR WOMENS DENIM STRAIGHT LEG JEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR WOMENS DENIM STRAIGHT LEG JEAN

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTWFRB160DNW12L28
  • Mfr. Model # WFRB160DNW12L28
  • UNSPSC # 53101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.94 lbs

Technical Specs

  • Material 88% Cotton, 12% Nylon
  • Colour Denim
  • Item FR Denim Jean
  • Standards NFPA 70E/ NFPA 2112
  • Closure Type Zipper
  • Number of Pockets 5
  • ATPV Rating 25.0 cal/cm²
  • Hazard Risk Category (HRC) 3
  • Fabric Weight 14.75 oz.
  • Fits Waist Size 12
  • Inseam 28"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list