Skip Content
FR WOMENS DENIM STRAIGHT LEG JEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR WOMENS DENIM STRAIGHT LEG JEAN

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTWFRB160DNW10L32
  • Mfr. Model # WFRB160DNW10L32
  • UNSPSC # 53101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.04 lbs

Technical Specs

  • Colour Denim
  • Item FR Denim Jean
  • Material 88% Cotton, 12% Nylon
  • Standards NFPA 70E/ NFPA 2112
  • ATPV Rating 25.0 cal/cm²
  • Closure Type Zipper
  • Number of Pockets 5
  • Fabric Weight 14.75 oz.
  • Hazard Risk Category (HRC) 3
  • Inseam 32"
  • Fits Waist Size 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list