FR WOMENS CANVAS WORK PANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR WOMENS CANVAS WORK PANT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTWFRB159NVW6L34
  • Mfr. Model # WFRB159NVW6L34
  • UNSPSC # 53101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour Dark Navy
  • Item FR Canvas Jean
  • Standards NFPA 70E/ NFPA 2112
  • Material 88% Cotton, 12% Nylon
  • Number of Pockets 6
  • ATPV Rating 12.0 cal/cm²
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • Inseam 34"
  • Fits Waist Size 6
  • Fabric Weight 8.5 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list