Skip Content
Discontinued with Replacement
FR WOMENS CANVAS WORK PANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR WOMENS CANVAS WORK PANT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTWFRB159NVW6L32
  • Mfr. Model # WFRB159NVW6L32
  • UNSPSC # 53101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.44 lbs
Suggested Replacement Product
JEAN WOMENS FR CANVAS

Price: NA

Technical Specs

  • Colour Dark Navy
  • Item FR Canvas Jean
  • Material 88% Cotton, 12% Nylon
  • Number of Pockets 6
  • Closure Type Zipper
  • Standards NFPA 70E/ NFPA 2112
  • Fabric Weight 8.5 oz.
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 12.0 cal/cm²
  • Inseam 32"
  • Fits Waist Size 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list