close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
This product has been DISCONTINUED and can no longer be ordered.
FR WOMENS CANVAS WORK PANT
- Item # CHTWFRB159NVW4L32
- Mfr. Model # WFRB159NVW4L32
- UNSPSC # 53101504
- CATALOGUE PAGE # N/A
- Shipping Weight 1.38 lbs
Technical Specs
- Colour Dark Navy
- Item FR Canvas Jean
- Number of Pockets 6
- Material 88% Cotton, 12% Nylon
- Standards NFPA 70E/ NFPA 2112
- Closure Type Zipper
- ATPV Rating 12.0 cal/cm²
- Fabric Weight 8.5 oz.
- Hazard Risk Category (HRC) 2
- Fits Waist Size 4
- Inseam 32"
Compliance and Restrictions
-
None