Skip Content
FR WOMENS CANVAS WORK PANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR WOMENS CANVAS WORK PANT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTWFRB159NVW14L30
  • Mfr. Model # WFRB159NVW14L30
  • UNSPSC # 53101504
  • CATALOGUE PAGE # 2330
  • Shipping Weight 1.54 lbs

Technical Specs

  • Colour Dark Navy
  • Number of Pockets 6
  • ATPV Rating 12.0 cal/cm²
  • Closure Type Zipper
  • Item FR Canvas Jean
  • Material 88% Cotton, 12% Nylon
  • Standards NFPA 70E/ NFPA 2112
  • Hazard Risk Category (HRC) 2
  • Fits Waist Size 14
  • Fabric Weight 8.5 oz.
  • Inseam 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list