FR WOMENS CANVAS WORK PANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR WOMENS CANVAS WORK PANT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTWFRB159NVW12L32
  • Mfr. Model # WFRB159NVW12L32
  • UNSPSC # 53101504
  • CATALOGUE PAGE # 2330
  • Shipping Weight 1.54 lbs

Technical Specs

  • Material 88% Cotton, 12% Nylon
  • Colour Dark Navy
  • Standards NFPA 70E/ NFPA 2112
  • Number of Pockets 6
  • Item FR Canvas Jean
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 12.0 cal/cm²
  • Fits Waist Size 12
  • Fabric Weight 8.5 oz.
  • Inseam 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list