Skip Content
FR WASHED DUCK WORK DUNGAREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR WASHED DUCK WORK DUNGAREE

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100791BRNW54L32
  • Mfr. Model # 100791BRNW54L32
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.38 lbs

Technical Specs

  • Standards NFPA 70E/ NFPA 2112
  • Item FR Work Dungaree
  • Number of Pockets Multiple
  • Colour Mid Brown
  • ATPV Rating 15 cal/cm²
  • Closure Type Zipper
  • Fabric Weight 11 oz.
  • Inseam 32"
  • Hazard Risk Category (HRC) 2
  • Fits Waist Size 54"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list