Skip Content
FR WASHED DUCK WORK DUNGAREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR WASHED DUCK WORK DUNGAREE

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100791BRNW44L32
  • Mfr. Model # 100791BRNW44L32
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.24 lbs

Technical Specs

  • Colour Mid Brown
  • Item FR Work Dungaree
  • Standards NFPA 70E/ NFPA 2112
  • Number of Pockets 7
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 15.0 cal/cm²
  • Fits Waist Size 44"
  • Inseam 32"
  • Fabric Weight 11 oz.
  • Material 88% Cotton/12% Tenacity Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list