close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
This product has been DISCONTINUED and can no longer be ordered.
FR WASHED DUCK WORK DUNGAREE
- Item # CHT100791BRNW38L30
- Mfr. Model # 100791BRNW38L30
- UNSPSC # 53102102
- CATALOGUE PAGE # N/A
- Shipping Weight 2.06 lbs
Technical Specs
- Closure Type Zipper
- Number of Pockets 7
- Item FR Work Dungaree
- Standards NFPA 70E/ NFPA 2112
- Colour Mid Brown
- ATPV Rating 15.0 cal/cm²
- Hazard Risk Category (HRC) 2
- Fabric Weight 11 oz.
- Inseam 30"
- Fits Waist Size 38"
- Material 88% Cotton/12% Tenacity Nylon
Compliance and Restrictions
-
None