FR WASHED DUCK WORK DUNGAREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR WASHED DUCK WORK DUNGAREE

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100791BRNW34L30
  • Mfr. Model # 100791BRNW34L30
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.98 lbs

Technical Specs

  • Item FR Work Dungaree
  • Colour Mid Brown
  • Standards NFPA 70E/ NFPA 2112
  • Number of Pockets 7
  • ATPV Rating 15.0 cal/cm²
  • Closure Type Zipper, Button
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 11 oz.
  • Inseam 30"
  • Fits Waist Size 34"
  • Material 88% Cotton/12% Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list