Skip Content
FR WASHED DUCK WORK DUNGAREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR WASHED DUCK WORK DUNGAREE

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100791BRNW30L46
  • Mfr. Model # 100791BRNW30L46
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.94 lbs

Technical Specs

  • Colour Mid Brown
  • Item FR Work Dungaree
  • Number of Pockets 7
  • Closure Type Zipper
  • ATPV Rating 15.0 cal/cm²
  • Standards NFPA 70E/ NFPA 2112
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 11 oz.
  • Inseam 46"
  • Fits Waist Size 30"
  • Material 88% Cotton/12% Tenacity Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list