FR WASHED DUCK WORK DUNGAREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR WASHED DUCK WORK DUNGAREE

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100791BRNW30L34
  • Mfr. Model # 100791BRNW30L34
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item FR Work Dungaree
  • Colour Mid Brown
  • Number of Pockets 7
  • Standards NFPA 70E/ NFPA 2112
  • Fabric Weight 11 oz.
  • Closure Type Zipper
  • ATPV Rating 15.0 cal/cm²
  • Inseam 34"
  • Fits Waist Size 30"
  • Hazard Risk Category (HRC) 2
  • Material 88% Cotton/12% Tenacity Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list