FR VINYL- NYLON TARP 16 X 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR VINYL- NYLON TARP 16 X 20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTW8
  • Mfr. Model # 5WTW8
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2130
  • Shipping Weight 29.81 lbs

Product Details

Tarp, Fire Retartdant, Vinyl Tarp Material, Cut Size 16x20 Ft., Finished Size 15'2 In x 19'6 In, Thickness 15 Mil, White, Mildew- resistant Thread Type, Resists UV Rays, Water, Tears, Heat- sealed Seam, Brass Grommets

Technical Specs

  • Finished Size 15 ft. 2" x 19 ft. 6"
  • Standards NFPA 701
  • Thickness 15 mil
  • Tarp Material Vinyl
  • Cut Size 16 ft. x 20 ft.
  • Grommet Material Brass
  • Colour White
  • Insulated No
  • Tarp Item Tarp
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Length 19 ft. 6"
  • Tarp Resistant Features Flame Resistant, Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Finished Width 15 ft.
  • Tarp Seam Finish Single Stitched, Rope Reinforced
  • Tarp Strength Standard Duty
  • Fabric Weight 13 oz/yd.
  • High Visibility No
  • Grommet Spacing 24"
  • Breathable No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list