Skip Content
FR VINYL- NYLON TARP 12 X 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR VINYL- NYLON TARP 12 X 24

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5WTW7
  • Mfr. Model # 5WTW7
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2130
  • Shipping Weight 25.84 lbs

Product Details

Tarp, Fire Retartdant, Vinyl Tarp Material, Cut Size 12x24 Ft., Finished Size 11'4 In x 23'6 In, Thickness 15 Mil, White, Mildew- resistant Thread Type, Resists UV Rays, Water, Tears, Heat- sealed Seam, Brass Grommets

Technical Specs

  • Finished Size 11 ft. 4" x 23 ft. 6"
  • Item Tarp
  • Thickness 15 mil
  • Standards NFPA 701
  • Tarp Material Vinyl
  • Cut Size 12 ft. x 24 ft.
  • Grommet Material Brass
  • Tarp Item Tarp
  • Insulated No
  • Tarp Finished Length 23 ft. 6"
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Width 11 ft. 4"
  • Tarp Resistant Features Flame Resistant, Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Strength Standard Duty
  • Tarp Seam Finish Single Stitched, Rope Reinforced
  • Colour White
  • Fabric Weight 13 oz/yd.
  • High Visibility No
  • Breathable No
  • Grommet Spacing 24"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List