FR UTILITY KEVLAR LTHR PLM SZ8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR UTILITY KEVLAR LTHR PLM SZ8

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL46-111-8
  • Mfr. Model # 46-111-8
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour Black
  • Application Hazardous Environments, Fuel, Ammunition, Combat, Oil & Gas
  • Item Glove
  • Length 9"
  • Max. Temp. 500 Degrees C
  • Cuff Knit Wrist
  • Size 8
  • Stitching Kevlar
  • Closure Type Adjustable Hook & Loop Wrist Strap
  • Standards NFPA 70E Category 2, ATPV 12.0 cal/cm²
  • Lining Composite, Kevlar, Para-Aramid, Silica, Modacrylic
  • Palm Material Leather
  • Grip Pattern Premium Digital Embossed Leather
  • Back Material Composite, Kevlar, Para-Aramid, Silica, Modacrylic
  • Knuckle Padding Material Premium Digital Embossed Leather
  • Level 4
  • ATPV Rating 12 cal/cm²
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Cut Level 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list