FR UTILITY KEVLAR LTHR PLM SZ11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR UTILITY KEVLAR LTHR PLM SZ11

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL46-111-11
  • Mfr. Model # 46-111-11
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Length 9"
  • Application Hazardous Environments, Fuel, Ammunition, Combat, Oil & Gas
  • Item Glove
  • Max. Temp. 500 Degrees C
  • Colour Black
  • Size 11
  • Cuff Knit Wrist
  • Stitching Kevlar
  • Standards NFPA 70E Category 2, ATPV 12.0 cal/cm²
  • Closure Type Adjustable Hook & Loop Wrist Strap
  • Lining Composite, Kevlar, Para-Aramid, Silica, Modacrylic
  • Grip Pattern Premium Digital Embossed Leather
  • Palm Material Leather
  • Back Material Composite, Kevlar, Para-Aramid, Silica, Modacrylic
  • Knuckle Padding Material Premium Digital Embossed Leather
  • Level 4
  • ATPV Rating 12.0 cal/cm²
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list