Skip Content
FR UTILITY DENIM DOUBLE FRONT JEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR UTILITY DENIM DOUBLE FRONT JEAN

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100170451W42L30
  • Mfr. Model # 100170451W42L30
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.62 lbs

Technical Specs

  • Colour Midstone
  • Standards NFPA 70E/ NFPA 2112
  • Item FR Utility Jean
  • Material 100% Cotton
  • Closure Type Zipper, Button
  • Fabric Weight 14.75 oz.
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 21.0 cal/cm²
  • Inseam 30"
  • Fits Waist Size 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list