Skip Content
FR UTILITY DENIM DOUBLE FRONT JEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FR UTILITY DENIM DOUBLE FRONT JEAN

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100170451W34L32
  • Mfr. Model # 100170451W34L32
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.44 lbs

Technical Specs

  • Item FR Utility Jean
  • Material 100% Cotton
  • Colour Midstone
  • Number of Pockets Multiple
  • ATPV Rating 20.7 cal/cm²
  • Standards NFPA 70E/ NFPA 2112
  • Closure Type Zipper
  • Fabric Weight 14.75 oz.
  • Fits Waist Size 34"
  • Inseam 32"
  • Hazard Risk Category (HRC) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list