Skip Content
FR UTILITY DENIM DOUBLE FRONT JEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR UTILITY DENIM DOUBLE FRONT JEAN

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100170451W32L32
  • Mfr. Model # 100170451W32L32
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.28 lbs

Technical Specs

  • Colour Midstone
  • Item FR Utility Jean
  • Material 100% Cotton
  • Number of Pockets Multiple
  • ATPV Rating 20.7 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E/ NFPA 2112
  • Closure Type Zipper
  • Fits Waist Size 32"
  • Inseam 32"
  • Fabric Weight 14.75 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list