Skip Content
FR THERMAL-LINED SWEATSHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR THERMAL-LINED SWEATSHIRT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT1006474104XLREG
  • Mfr. Model # 1006474104XLREG
  • UNSPSC # 53101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Flame Resistant Thermal Lined Sweatshirt
  • Material 58% Cotton, 35% Modacrylic, 7% Poly
  • Colour Dark Navy
  • Number of Pockets 1
  • Size 4X-Large
  • Standards NFPA 70E
  • Closure Type Zipper
  • ATPV Rating 35 cal/cm²
  • Sleeve Length 39-1/2"
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 58" - 60"
  • Fabric Weight 14.25 oz.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List