Skip Content
FR THERMAL-LINED SWEATSHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR THERMAL-LINED SWEATSHIRT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT1006474103XLREG
  • Mfr. Model # 1006474103XLREG
  • UNSPSC # 53101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Colour Dark Navy
  • Material 58% Cotton, 35% Modacrylic, 7% Poly
  • Item Flame Resistant Thermal Lined Sweatshirt
  • Number of Pockets 1
  • Size 3X-Large
  • Standards NFPA 70E
  • Closure Type Zipper
  • ATPV Rating 35 cal/cm²
  • Fabric Weight 14.25 oz.
  • Sleeve Length 39"
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 54" - 56"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list