Skip Content
FR SNAP FRONT WORK SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR SNAP FRONT WORK SHIRT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRS006KHIXLREG
  • Mfr. Model # FRS006KHIXLREG
  • UNSPSC # 53101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.68 lbs

Technical Specs

  • Colour Khaki
  • Material FR Twill: 88% Cotton, 12% High-Tenacity Nylon
  • Item Flame Resistant Snap Front Work Shirt
  • Number of Pockets 2
  • Size X-Large
  • Closure Type Button
  • Standards NFPA 70E
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 8.6 cal/cm²
  • Fabric Weight 7 oz.
  • Sleeve Length 37"
  • Fits Chest Size 46" - 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list