FR SNAP FRONT WORK SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR SNAP FRONT WORK SHIRT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRS006KHIMEDTLL
  • Mfr. Model # FRS006KHIMEDTLL
  • UNSPSC # 53101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.38 lbs

Technical Specs

  • Item Flame Resistant Snap Front Work Shirt
  • Colour Khaki
  • Material FR Twill: 88% Cotton, 12% High-Tenacity Nylon
  • Standards NFPA 70E
  • Number of Pockets 2
  • Closure Type Button
  • Size Medium Tall
  • ATPV Rating 8.6 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 7 oz.
  • Fits Chest Size 38" to 40"
  • Sleeve Length 37-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list