Skip Content
FR SNAP FRONT WORK SHIRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR SNAP FRONT WORK SHIRT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRS006KHI4XLREG
  • Mfr. Model # FRS006KHI4XLREG
  • UNSPSC # 53101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.84 lbs

Technical Specs

  • Colour Khaki
  • Item Flame Resistant Snap Front Work Shirt
  • Number of Pockets 2
  • Material FR Twill: 88% Cotton, 12% High-Tenacity Nylon
  • Size 4X-Large
  • Standards NFPA 70E
  • ATPV Rating 8.6 cal/cm²
  • Closure Type Button
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 7 oz.
  • Fits Chest Size 58" - 60"
  • Sleeve Length 39-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list