Skip Content
FR RAINSUIT,YELLOW,POLYESTER,UNISEX,L SZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR RAINSUIT,YELLOW,POLYESTER,UNISEX,L SZ

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGS56307LG
  • Mfr. Model # S56307-LG
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2301
  • Shipping Weight 3.75 lbs

Technical Specs

  • Colour Yellow
  • Material Polyester
  • Includes Detachable Hood, Snap Fly Front Overalls
  • Seam Style Sealed
  • Size Large
  • Item Flame-Resistant Rainsuit
  • Thickness 0.27mm
  • Resists Acids/Oils
  • Fabric Weight 8 oz.
  • Inseam 30"
  • Closure Type Snaps
  • Fits Waist Size 48"
  • Jacket Length 31"
  • Fits Chest Size 53"
  • Gender Unisex
  • Number of Inside Pockets 0
  • Liner Material PVC
  • Number of Outside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list