Skip Content
FR RAINSUIT,GREEN,POLYESTER,UNISEX,SMALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR RAINSUIT,GREEN,POLYESTER,UNISEX,SMALL

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGV41108SM
  • Mfr. Model # V41108-SM
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2295
  • Shipping Weight 2.66 lbs

Technical Specs

  • Colour Green
  • Item Flame-Resistant Rainsuit
  • Material Polyester
  • Size Small
  • Seam Style Sealed
  • Resists Acids/Alcohols
  • Fabric Weight 13 oz.
  • Closure Type Zipper
  • Thickness 0.43mm
  • Inseam 27.5"
  • Fits Waist Size 42-1/2"
  • Fits Chest Size 46"
  • Gender Unisex
  • Liner Material PVC
  • Number of Outside Pockets 0
  • Number of Inside Pockets 0
  • Includes Attached Hood, Tapered Sleeves, Hidden Hardware, Elastic Suspender
  • Standards ASTM D6413

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list