Skip Content
FR RAINSUIT,GREEN,POLYESTER,UNISEX,M SZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR RAINSUIT,GREEN,POLYESTER,UNISEX,M SZ

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGV41108MD
  • Mfr. Model # V41108-MD
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2295
  • Shipping Weight 2.75 lbs

Technical Specs

  • Material Polyester
  • Colour Green
  • Size Medium
  • Item Flame-Resistant Rainsuit
  • Seam Style Sealed
  • Closure Type Zipper
  • Resists Acids/Alcohols
  • Thickness 0.43mm
  • Fabric Weight 13 oz.
  • Fits Chest Size 50"
  • Fits Waist Size 46"
  • Inseam 28"
  • Gender Unisex
  • Liner Material PVC
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Includes Attached Hood, Tapered Sleeves, Hidden Hardware, Elastic Suspender
  • Standards ASTM D6413

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list