Skip Content
FR PORTAGE JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR PORTAGE JACKET

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT1001944103XLREG
  • Mfr. Model # 1001944103XLREG
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2325
  • Shipping Weight 2.56 lbs

Technical Specs

  • Item Flame Resistant Portage Jacket
  • Colour Dark Navy
  • Material FR Polartec Wind Proof Fleece: 67% Modacrylic, 29% Rayon, 4% Spandex
  • Length 29
  • Size 3X-Large
  • Standards NFPA 70E
  • Closure Type Zipper
  • ATPV Rating 34 cal/cm²
  • Hazard Risk Category (HRC) 3
  • Fits Chest Size 54" - 56"
  • Fabric Weight 125 oz.
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list