Skip Content
FR PE TARP 3.5OZ BLUE 20X30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR PE TARP 3.5OZ BLUE 20X30FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZJ50
  • Mfr. Model # 2ZJ50
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2130
  • Shipping Weight 14.2 lbs

Product Details

Tarpaulin, Flame Resistant, Tarp Material 3.5 Oz/Yd Polyethylene, Cut Size 20 x 30 Ft., Finished Size 19' x 29' 4 In, Thickness 5.1 Mil, Color Blue/Blue, Resists Water, Mildew, and Fire, Heat Welded, Reinforced with Boltrope Seam, Aluminum Grommets, NFPA701 Standards

Technical Specs

  • Finished Size 19 ft. x 29 ft. 4"
  • Item Tarp
  • Thickness 5.1 mil
  • Standards NFPA701
  • Tarp Material Polyethylene
  • Cut Size 20 ft. x 30 ft.
  • Grommet Material Aluminum
  • Colour Blue
  • Water Resistant/Waterproof Waterproof
  • Insulated No
  • Tarp Item Tarp
  • Tarp Finished Length 29 ft. 4"
  • Tarp Strength Standard Duty
  • Tarp Finished Width 19 ft.
  • Tarp Resistant Features Flame Resistant, Mildew Resistant, Tear Resistant, UV Resistant
  • Tarp Seam Finish Heat Sealed, Rope Reinforced
  • Fabric Weight 3.5 oz./yd.
  • Grommet Spacing 36"
  • High Visibility No
  • Breathable No

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List