Skip Content
FR PE TARP 3.5OZ BLUE 20X20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR PE TARP 3.5OZ BLUE 20X20FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZJ49
  • Mfr. Model # 2ZJ49
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2130
  • Shipping Weight 9.5 lbs

Product Details

Tarpaulin, Flame Resistant, Tarp Material 3.5 Oz/Yd Polyethylene, Cut Size 20 x 20 Ft., Finished Size 19' x 19' 6 In, Thickness 5.1 Mil, Color Blue/Blue, Resists Water, Mildew, and Fire, Heat Welded, Reinforced with Boltrope Seam, Aluminum Grommets, NFPA701 Standards

Technical Specs

  • Item Tarp
  • Thickness 5.1 mil
  • Finished Size 19 ft. x 19 ft. 6"
  • Standards NFPA701
  • Cut Size 20 ft. x 20 ft.
  • Tarp Material Polyethylene
  • Grommet Material Aluminum
  • Colour Blue
  • Insulated No
  • Tarp Item Tarp
  • Water Resistant/Waterproof Waterproof
  • Tarp Finished Length 19 ft. 6"
  • Tarp Finished Width 19 ft.
  • Tarp Strength Standard Duty
  • Tarp Seam Finish Heat Sealed, Rope Reinforced
  • Tarp Resistant Features Flame Resistant, Mildew Resistant, Tear Resistant, UV Resistant
  • Fabric Weight 3.5 oz./yd.
  • High Visibility No
  • Breathable No
  • Grommet Spacing 36"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list