FR PARKA W/ HOOD HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR PARKA W/ HOOD HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF35402-3XL-FLGR
  • Mfr. Model # F35402-3XL-FLGR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item Flame-Resistant Parka
  • Colour Fluorescent Yellow
  • Material 48% FR Modacrylic, 37% Lyocell, 15% Aramid
  • Length 35-1/2"
  • Standards CSA-Z96-09 Class 2, Level 2, ANSI107-2010, Class 3, Level 2, NFPA 2112, NFPA 70E, ASTM F1506, CAN/CGSB-155.20
  • Size 3X-Large
  • Closure Type Zipper, Storm Flap
  • Lining Material 100% FR Cotton Quilted to 100% Modacrylic FR Insulation with Vapor Barrier
  • ATPV Rating 41.0 cal/cm²
  • Hazard Risk Category (HRC) 4
  • Insulated Yes
  • Fabric Weight 200 g
  • Number of Outside Pockets 4
  • Fits Chest Size 52" - 54"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list