FR PARKA W/ HOOD HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR PARKA W/ HOOD HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF35401S-FLGR
  • Mfr. Model # F35401S-FLGR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Fluorescent Yellow
  • Item Flame-Resistant Parka
  • Material 48% FR Modacrylic, 37% Lyocell, 15% Aramid
  • Length 33"
  • Size Small
  • Standards CSA-Z96-09 Class 2, Level 2, ANSI107-2010 Class 3, Level 2, CAN/CGSB 155.20, NFPA 70E, NFPA 2112, ASTM F1506
  • Closure Type Zipper, Storm Flap
  • ATPV Rating 41.0 cal/cm²
  • Lining Material 100% FR Cotton Quilted to 100% Modacrylic FR Insulation with Vapor Barrier
  • Fabric Weight 7 oz.
  • Hazard Risk Category (HRC) 4
  • Insulated Yes
  • Fits Chest Size 35" - 37"
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list