Skip Content
FR PARKA W/ HOOD HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR PARKA W/ HOOD HI VIS

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF35401M-FLGR
  • Mfr. Model # F35401M-FLGR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Fluorescent Yellow
  • Item Flame-Resistant Parka
  • Standards CSA-Z96-09 Class 2, Level 2, ANSI107-2010 Class 3, Level 2, CAN/CGSB 155.20, NFPA 70E, NFPA 2112, ASTM F1506
  • Length 33-1/2"
  • Material 48% FR Modacrylic, 37% Lyocell, 15% Aramid
  • Size Medium
  • Closure Type Zipper, Storm Flap
  • ATPV Rating 41.0 cal/cm²
  • Lining Material 100% FR Cotton Quilted to 100% Modacrylic FR Insulation with Vapor Barrier
  • Hazard Risk Category (HRC) 4
  • Insulated Yes
  • Fabric Weight 7 oz.
  • Fits Chest Size 38" to 40"
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list