FR OVERALL,M,POLYESTER,YELLOW,UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR OVERALL,M,POLYESTER,YELLOW,UNISEX

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGO56107MD
  • Mfr. Model # O56107-MD
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2301
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Yellow
  • Number of Pockets 0
  • Material Polyester
  • Item Flame-Resistant Overall
  • Size Medium
  • Seam Style Sealed
  • Resists Acids, Oils
  • Thickness 0.27mm
  • Inseam 29"
  • Fabric Weight 8 oz.
  • Fits Waist Size 46"
  • Gender Unisex
  • Closure Type Buckles
  • Liner Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list