Skip Content
FR OVERALL,L,POLYESTER,YELLOW,UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR OVERALL,L,POLYESTER,YELLOW,UNISEX

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGO56107LG
  • Mfr. Model # O56107-LG
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2301
  • Shipping Weight 1.83 lbs

Technical Specs

  • Colour Yellow
  • Item Flame-Resistant Overall
  • Material Polyester
  • Number of Pockets 0
  • Size Large
  • Seam Style Sealed
  • Thickness 0.27mm
  • Closure Type Buckles
  • Resists Acids, Oils
  • Fabric Weight 8 oz.
  • Inseam 30"
  • Fits Waist Size 48"
  • Gender Unisex
  • Liner Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list