Skip Content
FR OVERALL,4XL,POLYESTER,YELLOW,UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR OVERALL,4XL,POLYESTER,YELLOW,UNISEX

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGO56107-4XL
  • Mfr. Model # O56107-4X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2301
  • Shipping Weight 2.33 lbs

Technical Specs

  • Colour Yellow
  • Item Flame-Resistant Overall
  • Number of Pockets 0
  • Material Polyester
  • Seam Style Sealed
  • Size 4X-Large
  • Thickness 0.27mm
  • Resists Acids, Oils
  • Closure Type Buckles
  • Fabric Weight 8 oz.
  • Liner Material PVC
  • Fits Waist Size 56"
  • Inseam 33-1/2"
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list