FR OVERALL,2XL,POLYESTER,YELLOW,UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR OVERALL,2XL,POLYESTER,YELLOW,UNISEX

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGO56107-2XL
  • Mfr. Model # O56107-2X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2301
  • Shipping Weight 2.08 lbs

Technical Specs

  • Colour Yellow
  • Item Flame-Resistant Overall
  • Size 2X-Large
  • Material Polyester
  • Number of Pockets 0
  • Thickness 0.27mm
  • Seam Style Sealed
  • Fabric Weight 8 oz.
  • Fits Waist Size 52"
  • Closure Type Buckles
  • Resists Acids, Oils
  • Gender Unisex
  • Inseam 32"
  • Liner Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list