Skip Content
FR NECK WARMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR NECK WARMER

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICF12011BLUE
  • Mfr. Model # F12011BLUE
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Material 48.5% Kermel, 48.5% FR Viscose, 3% Anti-Static
  • Colour Blue
  • Item Flame Resistant Neck Warmer
  • Size One Size
  • Style Neck Warmer
  • Standards CAN/CGSB 155.20-2000
  • Covers Neck
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 12.2 cal/cm²

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list