FR MIDWEIGHT INSULATED CANVAS HOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR MIDWEIGHT INSULATED CANVAS HOOD

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRA002
  • Mfr. Model # FRA002
  • UNSPSC # 53102503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Colour Dark Navy
  • Item Flame-Resistant Midweight Canvas Hood
  • Material 88% Cotton, 12% Nylon
  • Standards NFPA 70E
  • Size One Size Fits All
  • ATPV Rating 33.5 cal/cm²
  • Covers Head
  • Hazard Risk Category (HRC) 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list