FR MIDWEIGHT CANVAS LOOSE FIT JEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR MIDWEIGHT CANVAS LOOSE FIT JEAN

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRB159GKHW48L30
  • Mfr. Model # FRB159GKHW48L30
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item FR Canvas Jean
  • Colour Golden Khaki
  • Material 88% Cotton, 12% Nylon
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E/ NFPA 2112
  • Closure Type Zipper
  • Fabric Weight 8.5 oz.
  • Inseam 30"
  • ATPV Rating 12.1 cal/cm²
  • Fits Waist Size 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list