Skip Content
FR MIDWEIGHT CANVAS LOOSE FIT JEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR MIDWEIGHT CANVAS LOOSE FIT JEAN

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRB159GKHW40L32
  • Mfr. Model # FRB159GKHW40L32
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.68 lbs

Technical Specs

  • Colour Golden Khaki
  • Standards NFPA 70E/ NFPA 2112
  • Material 88% Cotton, 12% Nylon
  • Item FR Canvas Jean
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 12.1 cal/cm²
  • Fabric Weight 8.5 oz.
  • Inseam 32"
  • Fits Waist Size 40"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list