Skip Content
FR MIDWEIGHT CANVAS LOOSE FIT JEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR MIDWEIGHT CANVAS LOOSE FIT JEAN

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRB159GKHW32L32
  • Mfr. Model # FRB159GKHW32L32
  • UNSPSC # 53102102
  • CATALOGUE PAGE # 2334
  • Shipping Weight 1.52 lbs

Technical Specs

  • Item FR Canvas Jean
  • Colour Golden Khaki
  • Number of Pockets Multiple
  • Material 88% Cotton, 12% High Tenacity Nylon
  • Standards NFPA 70E/ NFPA 2112
  • Closure Type Zipper, Button
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 12 cal/cm²
  • Fabric Weight 8.5 oz.
  • Fits Waist Size 32"
  • Inseam 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list