Skip Content
FR MIDWEIGHT CANVAS LOOSE FIT JEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR MIDWEIGHT CANVAS LOOSE FIT JEAN

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRB159DNYW50L32
  • Mfr. Model # FRB159DNYW50L32
  • UNSPSC # 53102102
  • CATALOGUE PAGE # 2334
  • Shipping Weight 1.94 lbs

Technical Specs

  • Colour Dark Navy
  • Item FR Canvas Jean
  • Material 88% Cotton, 12% High Tenacity Nylon
  • Number of Pockets Multiple
  • Standards NFPA 70E/ NFPA 2112
  • Closure Type Zipper, Button
  • Hazard Risk Category (HRC) 2
  • Inseam 32"
  • Fabric Weight 8.5 oz.
  • ATPV Rating 12 cal/cm²
  • Fits Waist Size 50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list