FR MIDWEIGHT CANVAS LOOSE FIT JEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FR MIDWEIGHT CANVAS LOOSE FIT JEAN

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRB159DNYW42L36
  • Mfr. Model # FRB159DNYW42L36
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.86 lbs
Compare

Technical Specs

  • Colour Dark Navy
  • Item FR Canvas Jean
  • Material 88% Cotton, 12% Nylon
  • Closure Type Zipper
  • Standards NFPA 70E/ NFPA 2112
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 12.1 cal/cm²
  • Inseam 36"
  • Fabric Weight 8.5 oz.
  • Fits Waist Size 42"

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list