FR MIDWEIGHT CANVAS LOOSE FIT JEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR MIDWEIGHT CANVAS LOOSE FIT JEAN

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRB159DNYW42L32
  • Mfr. Model # FRB159DNYW42L32
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.76 lbs

Technical Specs

  • Material 88% Cotton, 12% High Tenacity Nylon
  • Item FR Canvas Jean
  • Colour Dark Navy
  • Standards NFPA 70E/ NFPA 2112
  • ATPV Rating 12.0 cal/cm²
  • Closure Type Zipper, Button
  • Hazard Risk Category (HRC) 2
  • Fits Waist Size 42"
  • Fabric Weight 8.5 oz.
  • Inseam 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list