FR MIDWEIGHT CANVAS LOOSE FIT JEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FR MIDWEIGHT CANVAS LOOSE FIT JEAN

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRB159DNYW38L32
  • Mfr. Model # FRB159DNYW38L32
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.62 lbs

Technical Specs

  • Colour Dark Navy
  • Material 88% Cotton, 12% Nylon
  • Item FR Canvas Jean
  • Closure Type Zipper
  • Standards NFPA 70E/ NFPA 2112
  • Fabric Weight 8.5 oz.
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 12.1 cal/cm²
  • Inseam 32"
  • Fits Waist Size 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list