FR MIDWEIGHT CANVAS LOOSE FIT JEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR MIDWEIGHT CANVAS LOOSE FIT JEAN

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRB159DNYW34L36
  • Mfr. Model # FRB159DNYW34L36
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.62 lbs

Technical Specs

  • Material 88% Cotton, 12% Nylon
  • Item FR Canvas Jean
  • Colour Dark Navy
  • Standards NFPA 70E/ NFPA 2112
  • ATPV Rating 12.1 cal/cm²
  • Closure Type Zipper
  • Inseam 36"
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 8.5 oz.
  • Fits Waist Size 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list