Skip Content
FR MIDWEIGHT CANVAS LOOSE FIT JEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR MIDWEIGHT CANVAS LOOSE FIT JEAN

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRB159DNYW31L34
  • Mfr. Model # FRB159DNYW31L34
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Technical Specs

  • Colour Dark Navy
  • Item FR Canvas Jean
  • Standards NFPA 70E/ NFPA 2112
  • Number of Pockets Multiple
  • Material 88% Cotton, 12% Nylon
  • Closure Type Zipper
  • ATPV Rating 12.1 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 8.5 oz.
  • Fits Waist Size 31"
  • Inseam 34"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List