Skip Content
FR MIDWEIGHT BIB - UNLINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR MIDWEIGHT BIB - UNLINED

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100163DNYWMREG
  • Mfr. Model # 100163DNYWMREG
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.68 lbs

Technical Specs

  • Item FR Bib Overall
  • Colour Dark Navy
  • Standards NFPA 70E
  • Material 88% Cotton, 12% Nylon
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 12.1 cal/cm²
  • Inseam 30"
  • Fabric Weight 8.5 oz.
  • Fits Waist Size 32" - 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list